Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Blue, PK12
Mfr # PENPL107C
Zoro # G5712761
product price: $15.69
/pk 12, $1.31/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Features | Pocket Clip, Refillable, Retractable |
Graphite Color | Black |
Mechanical Pencil Advance Type | Top-Advance |
HB Graphite Scale | HB |
Pencil Grip Type | Latex-Free Rubber |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Numeric Graphite Scale | #2.5 |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 9 x 12'' Vinyl Envelopes, 50PK (JTH194)
- HARTFORD Hartford Hutch in Two Tone Distressed Black (IMHF682)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- CANON Exchange Roller Kit For Cr-190I/135I (4623B001)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- PENTEL Pentel QE519A Twist-Erase III Mechanical Pencil 0.9 mm Black Barrel (QE519A)
- PENTEL Pentel Of America Twist-Erase III Mechanical Pencil .5mm Black (QE515A)
- PENTEL Mechanical Pencil, 0.5mm, Black Barrel (QE205A)
- PENTEL Pentel QE417A Twist-Erase EXPRESS Automatic Pencil 0.70 mm Black Barrel 12 Pack (QE417A)
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- DYMO Prismaclor, TURQUOISE DRAWING PENCIL, 2 MM, 4B, BLACK LEAD, TURQUOISE BARREL, DOZEN (2268)
- Pentel Pencils