Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Blue, PK12
Mfr # PENAL17C
Zoro # G5550492
product price: $9.15
/pk 12, $0.76/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Features | Pocket Clip, Refillable, Retractable |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Ribbed Latex-Free Rubber |
Graphite Color | Black |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- SAKURA Sakura XSDK05-19 Pigma Micron Pen .45mm Open Stock (XSDK05-19)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7" L, Red, 7 Digits, PK100 (V32541073-01-GRAI)
- QUARTET 36"x60" Melamine Whiteboard, Gloss (S535B)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- PENTEL Mechanical Pencil, 0.5mm, Trans Gray, PK12 (PENAL15A)
- PENTEL Mechanical Pencil, 0.9mm, Yellow (PENP209G)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy Barrel (QE205B)
- PENTEL Pentel Of America PG525A GraphGear 500 Mechanical Drafting Pencil .5mm Black (PG525A)
- PENTEL Mechanical Pencil, 0.7mm, Trans. Blue (PENPD347TC)
- J.R. MOON PENCIL CO Try Rex Pencil, Regular With Eraser, PK144 (B46)
- Pentel Pencils