Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Blue
Mfr # PENPD277TC
Zoro # G2687931
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Advance Type | Side-Advance |
HB Graphite Scale | HB |
Graphite Color | Black |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Pencil Grip Type | Latex-Free Rubber |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSELTE PENDAFLEX CORP. Boorum & Pease® Columnar Book, Record Ruled, Single Page Form, 10-3/8" x 8-1/8", 300 Sheets/Pad (21300R)
- PARTNERS BRAND Chipboard Pads, 8 1/2" x 11", White, 960/Case (CP8511W)
- ZORO SELECT VCI Film, Blue, 500 ft Roll Length (VSF00001)
- TARIFOLD Sign Holder, Clear, 9/32 in H, Adhesive, PK5 (P194750)
- PENTEL Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12 (AL25TA)
- PENTEL Mechanical Pencil, 0.5mm, Trans Gray, PK12 (PENAL15A)
- PENTEL Pencil, Twist, Click, 0.5Mm, Bk (PD275TA)
- PENTEL Pentel QE417A Twist-Erase EXPRESS Automatic Pencil 0.70 mm Black Barrel 12 Pack (QE417A)
- PENTEL Icy Mechanical Pencil, Blue, PK24 (AL27TCSW-SPR)
- PENTEL Champ Mechanical Pencil, 0.5mm, HB (#2.5), Black Lead/Barrel, PK24 (AL15ASW2)
- TOMBOW 1500 COLORED PENCILS, 12PC (51630)
- Pentel Pencils