Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Blue
Mfr # PENP207C
Zoro # G2687749
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Graphite Color | Black |
Features | Pocket Clip, Refillable, Retractable |
Art/Drafting Pencil Grade | Student |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Metallic Mesh |
Pencil/Eraser Refill | Pentel® C27HB |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 26" x 26" x 14", Kraft, 10/Bundle (55VJ05)
- SHARPIE Marker, SharpiePoint, Fine, White (37315)
- XEROX Black Toner Cartridge 26K YLD (006R01513)
- AMPAD 5" x 7" Notebook, 100 Pg (20-803)
- PENTEL Pencil, Mech, Sharp, 0.5Mm, Bk (P205A)
- PENTEL Lead Refills, 0.9mm, PK15 (PEN509HB)
- PENTEL Wow! Pencils, 0.7 mm, HB (#2.5), Black Lead, Black Barrel, PK12 (AL407A)
- PENTEL Mechanical Pencil, 0.7mm, Black (PENPD277TA)
- PENTEL Super Hi-Polymer Lead Refills, 0.7Mm, PK6 (C257BPHB6)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- PENTEL Mechanical Pencil, 0.5mm, Trans Blue, PK12 (PENAL25TC)
- Pentel Pencils