Shop All Pencils
Pentel
Mechanical Pencil, 0.7mm, Black, PK12
Mfr # PENPL107A
Zoro # G5507056
product price: $15.55
/pk 12, $1.30/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Latex-Free Rubber |
Description
Mechanical, Pencils, Point Size 0.7 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Salmon Pk (517-100)
- 3M Scotch Magic Tape, Clear (810K20)
- EUREKA Dr. Seuss™ Oh The Places Youftll Go Bulletin Board Set (847154)
- POST-IT File Tabs, 2x1 1/2, Assorted Primary, PK30 (686ROYGB)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- PENTEL Mechanical Pencil, 0.7mm, Black (PENQE517A)
- PENTEL Pencil, Twterase, Clck, 0.7, Ske (PD277TA)
- PENTEL Mechanical Pencil, 0.5mm, Black Barrel (QE205A)
- PENTEL Pencil, Mech, 0.9Mm, Black, PK12 (AL19A)
- PENTEL Hi-Polymer Lead, 0.9 mm, Bold, 180/BX, HB/Black PK (PEN509HBBX)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- Pentel Pencils