Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Trans. Smoke
Mfr # PENPD345TA
Zoro # G2687846
product price: $3.35
/ea
Sold in multiples of 2 for $6.70
$6.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Transparent Smoke
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Transparent Smoke |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Graphite Color | Black |
Pencil Grip Type | Latex-Free Rubber |
Features | Pocket Clip, Refillable, Retractable |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Side-Advance |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Transparent Smoke, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heat Activated Shrink Film 18" x 500 ft., PVC (5ZZ44)
- LEE PRODUCTS CO LEE, Sortkwik Fingertip Moisteners, 3/8 Oz, Pink (10050)
- TREND ENTERPRISES Valentines Day/Cherry Stinky Stickers®, PK360 (T928)
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-MD T/A RED100)
- PENTEL Pentel PD345A Quicker Clicker Mechanical Pencil 0.5 mm Black Barrel (PD345A)
- PENTEL Mechanical Pencil, 0.9mm, PK12 (PENQE419A)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- PENTEL Icy Mechanical Pencil, Blue, PK24 (AL27TCSW-SPR)
- PENTEL Pencil, Mech, Sharp, 0.9Mm, Yw (P209G)
- ZEBRA PEN Mechanical Pencil, 0.7mm, PK12 (52410)
- Pentel Pencils