Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Trans Blue, PK12
Mfr # PENAL25TC
Zoro # G5821471
product price: $16.49
/pk 12, $1.37/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Mechanical Pencil Advance Type | Top-Advance |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
HB Graphite Scale | HB |
Pencil Grip Type | Latex-Free Rubber |
Graphite Color | Black |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Yellow Toner Cartridge 1.3K YLD (TN223Y)
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954)
- TOY TIME Kid's Garden Tool Set with Child Safe Shovel, Rake, Fork, Gloves, Watering Can for Boys and Girls (751275SPO)
- SANFORD Black Fine Point Industrial Marker, 36 PK (2003898)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENPL107A)
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- BIC Bic® Velocity Mechanical Pencil, Refillable, Rubber Grip, 0.9mm, Black Barrel, Dozen (MV11BK)
- Pentel Pencils