Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Trans. Blue
Mfr # PENPD345TC
Zoro # G2687861
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Graphite Color | Black |
Mechanical Pencil Advance Type | Side-Advance |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Latex-Free Rubber |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Features | Pocket Clip, Refillable, Retractable |
HB Graphite Scale | HB |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO 80076 CPC BBL 57 lbs Natural Kraft, 500PK (80076 CPC)
- NATIONAL Book, Record, 7.25"x12.25" (56131)
- PENTEL Ink Refill, Medium, Blue (PENLRN7C)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 6 Doors, Recessed, - (3506ARU)
- PENTEL Pentel Of America PG525A GraphGear 500 Mechanical Drafting Pencil .5mm Black (PG525A)
- PENTEL Mechanical Pencil, 0.5mm Lead, 24/PK, Black (PENAL15ASW2)
- PENTEL Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Brown Barrel, PK12 (A129E)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK24 (AL17CSWUS)
- PENTEL Pencil, Mech, Esharp, 0.5Mm, Bk, PK12 (AZ125A)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENPD275TA)
- TICONDEROGA My First Tri-Write Wood-Cased Pencils, Neon Assorted, PK24, 24PK (13002)
- Pentel Pencils