Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Smoke, PK2
Mfr # PENPD345BP2K6
Zoro # G1952837
original price:
$11.99
18% off
new price: $9.75
/pk 2, $4.88/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Smoke
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Smoke |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil Grip Type | Latex-Free Rubber |
Features | Pocket Clip, Refillable, Retractable |
Graphite Color | Black |
Mechanical Pencil Advance Type | Side-Advance |
Pencil/Eraser Refill | Pentel® C25HB |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Smoke, Includes Eraser Yes, Lead Color Standard, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Binder, View, Hd, Ezd, 5"", Rd 2PK (AVE79327)
- ALLIANCE RUBBER Rubber Bands, Size#32 (20325)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (90900)
- NATIONAL 10 x 7.88" Composition Notebook (43460)
- PENTEL Mechanical Pencil, 0.5mm, Trans Gray, PK12 (PENAL15A)
- PENTEL Icy Mechanical Pencil, Blue, PK24 (AL27TCSW-SPR)
- PENTEL Lead Refills, 0.9mm, PK15 (PEN509HB)
- PENTEL Mechanical Pencil, 0.5mm, Blue (PENQE515C)
- PENTEL Mechanical Pencil, Refillable Lead/Eraser, 0.9mm, 12/BX, Black PK (PENPD279TABX)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Smoke (PENPD345TA)
- UNIVERSAL Economy Woodcase Pencil, HB #2, PK144 (UNV55144)
- Pentel Pencils