Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Sky Blue, PK12
Mfr # PENAZ125S
Zoro # G5650486
product price: $18.75
/pk 12, $1.56/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Pencil Grip Type | Long Latex-Free Rubber |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Advance Type | Top-Advance |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
HB Graphite Scale | HB |
Graphite Color | Black |
Features | Pocket Clip, Refillable, Retractable |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 8" x 6" x 2", Kraft, 25/Bundle (55VG27)
- XEROX XEROX VERSALINK C7020/C7025/C7030 MAGENTA (106R03743)
- CHANNELED RESOURCES Thermal Transfer Labels, 4 x 6, White, 1,000/Roll, 4PK (T0P400600P1P38F)
- AMANO Time Card Rack, 4 x 31-1/8 x 5 in. (176B)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENAZ127C)
- PENTEL Pentel QE417A Twist-Erase EXPRESS Automatic Pencil 0.70 mm Black Barrel 12 Pack (QE417A)
- PENTEL Mechanical Pencil, 0.5mm Lead, 24/PK, Black (PENAL15ASW2)
- PENTEL Pentel Of America Twist-Erase III Mechanical Pencil .5mm Black (QE515A)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENAL17C)
- PAPER MATE Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (1799404)
- Pentel Pencils