Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Green
Mfr # PENP205D
Zoro # G2687758
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Green
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Green |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
HB Graphite Scale | HB |
Pencil Grip Type | Metallic Mesh |
Graphite Color | Black |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil/Eraser Refill | Pentel® C25HB |
Art/Drafting Pencil Grade | Student |
Mechanical Pencil Advance Type | Top-Advance |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Green, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUREKA A Close-Knit Class Calendar Set Bulletin Board Set (847788)
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Orange, PK12 (08883)
- 3M PACKNG TAPE 54.6YDX1.88"" (3650-2)
- CRANE CONSUMABLES Label, Yellow, 6" H, PK4 (4060DC-PYEL1Mr)
- PENTEL Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12 (AL25TA)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENP1035A)
- PENTEL Super Hi-Polymer Lead Refills, 0.7Mm, PK6 (C257BPHB6)
- PENTEL Pencil, Mech, Sharp, 0.9Mm, Yw (P209G)
- PENTEL Pencil, Mech, Quicker, .7Mm, Pe (PD347TV)
- J.R. MOON PENCIL CO Big-Dipper Pencils, With Eraser, 12 Per Pack, PK3 (600T)
- Pentel Pencils