Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Burgundy
Mfr # PENP205B
Zoro # G2687767
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Burgundy
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Burgundy |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Art/Drafting Pencil Grade | Student |
Pencil Grip Type | Metallic Mesh |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Features | Pocket Clip, Refillable, Retractable |
Graphite Color | Black |
Pencil/Eraser Refill | Pentel® C25HB |
Numeric Graphite Scale | #2.5 |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Burgundy, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Strapping Sealer, Manual, Steel (3CUP2)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 60 Yd., PK36 (GI117-00G)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Yellow, Pk250 (070H19PPYL)
- ADVANTUS File Folder w/Pocket 8-1/2 x 11", Clear (AVT-ANG12)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- PENTEL Sharp Kerry Mechanical Pencil, 0.5 mm, HB #2.5, Black Lead, Black Barrel (P1035A)
- PENTEL Lead Refills, 0.9mm, PK15 (PEN509HB)
- PENTEL Super Hi-Polymer Lead Refills, 0.7Mm, PK6 (C257BPHB6)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- SANFORD Prismacolor Col-Erase Pencils, Green Lead, Green Barrel (20046)
- Pentel Pencils