Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Burgundy Barrel
Mfr # QE205B
Zoro # G4698009
product price: $21.29
/pk 12, $1.77/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Red
- Includes Eraser Yes
- Pencil Type Mechanical
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Red |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Color | Red |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Latex-Free Rubber |
Graphite Color | Black |
Pencil/Eraser Refill | Pentel® C525 |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Mechanical Pencil Advance Type | Twist-Advance |
Description
Mechanical, Mechanical Pencil,0.5mm,Burgundy Barrel, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- U BRANDS Cork Bulletin Board with Aluminum Frame, 47 x 35, Natural Surface, Black Frame (050U00-01)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- ZORO SELECT 18" x 4" Open Poly Bags, 3 mil, Clear (5DHF4)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK2 (PENP207BP2K6)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515A)
- PENTEL Pentel® Sharp Mechanical Pencil, Refillable, 0.7mm, Blue (P207C)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- PENTEL Pentel, TWIST-ERASE GT PENCILS, 0.7 MM, HB #2.5, BLACK LEAD, BLACK BARREL (QE207A)
- PENTEL Pencil, Qckrclicker, 0.9Mm, Rd (PD349TB)
- SAX Mesh Tool Case, 3 x 8 Inches, Clear with Blue Trim, Pack of 10 PK (2018755)
- Pentel Pencils