Shop All Pencils
This Product is Discontinued
Pentel
Mechanical Pencil, 0.5mm, Blue, PK12 (Discontinued)
Mfr # PENQE415C
Zoro # G5525554
This Product is Discontinued
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.