Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Blue
Mfr # PENQE515C
Zoro # G2687660
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Blue
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Blue |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
HB Graphite Scale | HB |
Features | Pocket Clip, Refillable, Retractable |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Latex-Free Rubber |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Graphite Color | Black |
Mechanical Pencil Advance Type | Twist-Advance |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Blue, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK60 (56JM20)
- VICTOR TECHNOLOGY ORGANIZER, DSKTP, MIDNIGHTBLK (VCT47205)
- EPSON T222 Claria Ink, 165 Page-Yield, Black (T222120S)
- GLOBAL INDUSTRIAL Cloth Dry Eraser (695648)
- PENTEL Pencil, Mech, Icy, 0.7Mm, Be, Dz, PK12 (AL27TC)
- PENTEL Pencil, Mech, 0.5, Ast, PK3 (P205MBP3M1)
- PENTEL Mechanical Pencil, 0.7mm, Blk Barrel, PK12 (QE207A)
- PENTEL Pencil, Champ, 0.5Mm, Gy, PK12 (AL15A)
- PENTEL Pencil, Mech, Esharp, 0.7Mm, Be, PK12 (AZ127C)
- PENTEL Pencil, Qckrclicker, 0.5Mm, Be (PD345TC)
- ADVANTUS Advantus Gem Polypropylene Pencil Box with Lid, Clear, 8-1/2in x 5-1/4in x 2-1/2in (34104)
- Pentel Pencils