Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Black, PK12
Mfr # PENQE415A
Zoro # G5825005
product price: $15.89
/pk 12, $1.32/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Latex-Free Rubber |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
HB Graphite Scale | HB |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Advance Type | Twist-Advance |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI MARK Counterfeit Bill Detector Pen, U.S., PK12 (351R-1)
- INTEGRA Pen, Gel, Retractable, 0.7mm, 12/DZ, Blue Ink/Grip/Accents PK (ITA36200)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Be (UBC69024)
- CIG Specialty Ink Non-OEM New Universal Postage Meter Sealing Solution (PEN8CON)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50HB)
- PENTEL Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2 (PD217LEBP2)
- PENTEL Mechanical Pencil, 0.5mm, Trans Smoke, Pk12 (PENAL25TA)
- ZEBRA PEN Z-Grip Plus Mechanical Pencil, 0.7 mm, HB (#2), Black Lead, Assorted Barrel Colors, 3PK (55403)
- Pentel Pencils