Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Black, PK12
Mfr # PENPL105A
Zoro # G5671407
product price: $15.59
/pk 12, $1.30/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
HB Graphite Scale | HB |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Mechanical Pencil Advance Type | Top-Advance |
Pencil Grip Type | Latex-Free Rubber |
Numeric Graphite Scale | #2.5 |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Transparent Tape, 3 in. Core, 1 in. x 72 yds, Clear (5910)
- PARTNERS BRAND Deluxe Packing Boxes, 16" x 12" x 12", Kraft, 25/Each (161212DPB)
- SMEAD Pressboard Folder, Indexed, 1-31, PK31 (11769)
- QUARTET Tripod Easel, 3/4" Tubular Aluminum Legs, 38"-66"H, Black (QRT51E)
- PENTEL Mechanical Pencil, 0.5mm, Green (PENP205D)
- PENTEL Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK (CB8-24)
- PENTEL Mechanical Pencil, 0.7mm, Black, PK12 (PENQE417A)
- PENTEL Mechanical Pencil, 0.9mm, Blue, PK12 (PENAX119C)
- PENTEL Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2 (PD215LEBP2)
- PENTEL Pencil, Mech, 0.5, Ast, PK3 (P205MBP3M1)
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- Pentel Pencils