Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Black, PK12
Mfr # PENAZ125A
Zoro # G5593016
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Long Latex-Free Rubber |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Top-Advance |
Features | Pocket Clip, Refillable, Retractable |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Chrome Wire Document Holder (489070)
- FECHOMETAL USA Band, 304 Stainless Steel, 3/4"X0.030"X100Ft, Blue Plastic Dispenser (FTA730719035PB)
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- ZORO SELECT Blank Dot Label Green 1-1/2"W, Pk1000 (3VCK9)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- PENTEL Mechanical Pencil, 0.5mm, Black (PENQE515A)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy Barrel (QE205B)
- PENTEL Pencil, Mech, Esharp, 0.5Mm, Bk, PK12 (AZ125A)
- PENTEL Mechanical Pencil, 0.7mm, Pink, PK2 (PENPD277TBP2PBC)
- PENTEL Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Brown Barrel, PK12 (A129E)
- STAEDTLER Wopex Extruded Pencil, HB #2, Black Lead, Green Barrel, 10PK (182 C10A6)
- Pentel Pencils