Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Black
Mfr # PENPD345A
Zoro # G2687855
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Side-Advance |
Numeric Graphite Scale | #2.5 |
Features | Pocket Clip, Refillable, Retractable |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Pencil Grip Type | Latex-Free Rubber |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 4" KF-Series Hand Sealer w/ 2mm Seal Width, Blue (KF-100H)
- AVERY DENNISON Avery, ECONOMY VIEW BINDER WITH ROUND RINGS , 3 RINGS, 1in CAPACITY, 8.5 X 5.5, WHITE, 5806 (05806)
- DOWLING MAGNETS Simply Science Mysterious Magnet Tube, with Steel Filings (SS31)
- CARSON DELLOSA Number Line Bulletin Board Set (110215)
- PENTEL Mechanical Pencil, 0.5mm, Black, PK12 (PENAZ125A)
- PENTEL Pentel QE519A Twist-Erase III Mechanical Pencil 0.9 mm Black Barrel (QE519A)
- PENTEL Pentel QE417A Twist-Erase EXPRESS Automatic Pencil 0.70 mm Black Barrel 12 Pack (QE417A)
- PENTEL Mechanical Pencil, 0.5mm, Green (PENP205D)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515A)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- Pentel Pencils