Shop All Pencils
Pentel
Mechanical Pencil, 0.5mm, Black
Mfr # PENPD275TA
Zoro # G2687940
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Material Plastic
- Barrel Color Black
- Includes Eraser Yes
- Pencil Type Mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Black |
Includes Eraser | Yes |
Pencil Type | Mechanical |
Lead Color | Standard |
Features | Pocket Clip, Refillable, Retractable |
HB Graphite Scale | HB |
Mechanical Pencil Advance Type | Side-Advance |
Mechanical Pencil Sleeve Type | Sliding Sleeve |
Numeric Graphite Scale | #2.5 |
Pencil Grip Type | Latex-Free Rubber |
Description
Mechanical, Pencils, Point Size 0.5 mm, Material Plastic, Barrel Color Black, Includes Eraser Yes, Lead Color Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Steel Strapping Cutter for 3/4"-1-1/4" Width Strap, Black Blue (H230)
- OHAUS Digital Compact Bench Scale 250g Capacity (PS251)
- XEROX XEROX VERSALINK C500/505 YELLOW (106R03868)
- SMEAD File Folder End Tab, Expander, Manila, PK50, Size: Legal (27275)
- PENTEL Mechanical Pencil, 0.9mm, Blue, PK12 (PENAX119C)
- PENTEL Lead Refills, 0.5mm, PK30 (PENC25HB)
- PENTEL Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12 (AL25TA)
- PENTEL Drafting Pencil Brown (PG1013E)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- PENTEL Mechanical Pencil, 0.9mm, Black (PENQE519A)
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK36 (684036)
- Pentel Pencils