Shop All Pencils
Pentel
Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2
Mfr # PD215LEBP2
Zoro # G6100681
product price: $5.59
/pk 2, $2.80/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Assorted
- Includes Eraser Yes
- Color Assorted
- HB Graphite Scale HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Assorted |
Includes Eraser | Yes |
Color | Assorted |
HB Graphite Scale | HB |
Includes | (12) 0.5 mm #2 Leads; (2) Erasers |
Mechanical Pencil Advance Type | Side-Advance |
Numeric Graphite Scale | #2.5 |
Graphite Color | Black |
Features | Pocket Clip, Refillable, Retractable |
Pencil Grip Type | Latex-Free Rubber |
Pencil Barrel Color Assortment | Black; Blue; Gray; Green; Pink; Violet |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
Description
Pentel® QUICK CLICK Mechanical Pencil, 0.5 mm, HB (#2.5), Black Lead, Assorted Barrel Colors, 2/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 3 x 4'' - 1.5 Mil Resealable Poly Bags, 1000PK (S-14474)
- ZORO SELECT Foam Cord, 300 ft. L, 3/8" dia., Black (ZUSA287375-300)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- ZORO SELECT Long Corrugated Boxes, 17" x 8" x 8", Kraft, 25/Bundle (22XK40)
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- PENTEL Pencil, 0.5mm, Black Barrel, PK12 (AL405A)
- PENTEL Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK (CB8-24)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy (PENP205B)
- PENTEL Pencil, Twist, Click, 0.9Mm, Bk (PD279TA)
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- DYMO Prismaclor, TURQUOISE DRAWING PENCIL, 2 MM, 4B, BLACK LEAD, TURQUOISE BARREL, DOZEN (2268)
- Pentel Pencils