Shop All Pencils
Pentel
Lead Refills, 0.7mm, PK12
Mfr # PEN50HB
Zoro # G2689121
Sold in multiples of 9 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.7 mm
- Includes Eraser No
- Pencil Type Tube
- Lead Color Standard
- Lead Type HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7 mm |
Details
Item | Pencil Leads |
Includes Eraser | No |
Pencil Type | Tube |
Lead Color | Standard |
Lead Type | HB |
Description
Standard Mechanical Pencil Refills, Point Size 0.7 mm, Lead Color Standard, Lead Type HB, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO , LABELWRITER ADDRESS LABELS, 1.25'' X 2.25'', WHITE, 1000 LABELS/ROLL (30334)
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A976)
- SEALED AIR Mailer, Jiffylite, 8.5X14.5 Pk (SEL10188)
- INSECT LORE Original Butterfly Garden® Growing Kit (1010)
- PENTEL Icy Mechanical Pencil, 0.7 mm, HB (#2.5), Blue/Red/White Barrel, PK12 (AL27USAPC12M)
- PENTEL Mechanical Pencil, 0.9mm, PK12 (PENQE419A)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy (PENP205B)
- PENTEL Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12 (AL25TA)
- PENTEL Mechanical Pencil, 0.9mm, Blue (PENQE519C)
- PENTEL Mechanical Pencil, 0.7 mm, HB (#2.5), Black Lead, Assorted Barrel, PK2 (PD217LEBP2)
- PENTEL Mechanical Pencil, 0.5mm, Burgundy Barrel (QE205B)
- Pentel Pencils