Shop All Pencils
Pentel
Lead Refills, 0.5mm, PK30
Mfr # PENC25HB
Zoro # G2689158
product price: $1.59
/pk 30, $0.05/ea
Sold in multiples of 4 for $6.36
$6.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Includes Eraser No
- Pencil Type Tube
- Lead Color Standard
- Lead Type HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencil Leads |
Includes Eraser | No |
Pencil Type | Tube |
Lead Color | Standard |
Lead Type | HB |
Description
Standard Mechanical Pencil Refills, Point Size 0.5 mm, Lead Color Standard, Lead Type HB, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300 (08986)
- SEIKO INSTRUMENTS Self-Adhesive Address Labels, White, PK2 (SLP-2RL)
- OXFORD Diploma Cover, 12-1/2"x10-1/2", Insert 12"x10", Vinyl, Navy (OXF44212)
- LEARNING RESOURCES Pretend And Play® Healthy Food Set (5340)
- PENTEL Sharplet-2 Mechanical Pencil, 0.9 mm, HB (#2.5), Brown Barrel, PK12 (A129E)
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- PENTEL Pencil, Mech, Sharp, 0.9Mm, Yw (P209G)
- PENTEL Mechanical Pencil, 0.9mm, Blue, PK12 (PENAX119C)
- PENTEL Pentel Of America PG525A GraphGear 500 Mechanical Drafting Pencil .5mm Black (PG525A)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- PRISMACOLOR Drawing Pencil, 4B, 2B, HB, 2H, PK4 (2502)
- Pentel Pencils