Shop All Pencils
Pentel
Lead Refills, 0.5mm, PK12
Mfr # PENC505H
Zoro # G2689176
product price: $1.59
/pk 12, $0.13/ea
Sold in multiples of 9 for $14.31
$14.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Includes Eraser No
- Pencil Type Tube
- Lead Type H
- Lead Color Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.5 mm |
Details
Item | Pencil Leads |
Includes Eraser | No |
Pencil Type | Tube |
Lead Type | H |
Lead Color | Standard |
Description
Standard Mechanical Pencil Refills, Point Size 0.5 mm, Lead Color Standard, Lead Type H, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO MS-80B Tax and Currency Calculator, 8-Digit LCD (MS-80B)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Black (CT2-B)
- REDIFORM Pen, Ballpoint, Rave, 1.4mm Point, 5/PK, Black 5PK (RED132501)
- GLOBAL INDUSTRIAL #2 Bubble Lined Poly Mailers, 8-1/2W x 12L, White, 100PK (412520)
- PENTEL Sharp Mechanical Pencil, HB, No.2, 1.3 mm, Blue Barrel (AM13C)
- PENTEL Lead Refills, 0.9mm, PK15 (PEN509HB)
- PENTEL Pencil, Mech, 0.9Mm, Black, PK12 (AL19A)
- PENTEL Mechanical Pencil, 0.7mm, Pink, PK2 (PENPD277TBP2PBC)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENAZ127C)
- MUSGRAVE PENCIL CO Mystic Halloween Pencils, PK144 (2215)
- Pentel Pencils