Shop All Pencils
This Product is Discontinued
Pentel
Lead Refills, 0.3mm, PK12 (Discontinued)
Mfr # PEN300HB
Zoro # G2689219
This Product is Discontinued
Key Features
- Point Size 0.3 mm
- Lead Type HB
- Lead Color Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.3 mm |
Details
Item | Standard Mechanical Pencil Refills |
Lead Type | HB |
Lead Color | Standard |
Description
Standard Mechanical Pencil Refills, Point Size 0.3 mm, Lead Color Standard, Lead Type HB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.