Shop All Ink and Lead Refills
Pentel
Lead Refill, 0.5mm, PK90
Mfr # PENC25BPHB3K6
Zoro # G2689246
original price:
$5.75
5% off
new price: $5.45
/pk 90, $0.06/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size 0.5 mm
- Lead Type HB
- Color Black
- Lead Color Standard
- Interpack Quantity Description 30/Tube, 3 Tubes/Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENC25BPHB3K6
- Zoro # G2689246
- UPC # 072512045329
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | 0.5 mm |
Details
Item | Standard Mechanical Pencil Refills |
Lead Type | HB |
Color | Black |
Lead Color | Standard |
Interpack Quantity Description | 30/Tube, 3 Tubes/Pack |
Description
Standard Mechanical Pencil Refills, Point Size 0.5 mm, Lead Color Standard, Lead Type HB, Package Quantity 90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT PLUS 2 1/4'' x 200' Thermal Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR13410)
- POSTER PALS French Anchor Charts, 18in x 8in, Set of 12 (SG38)
- SMEAD Envelope, Top Load, Letter, Gn, PK5 (89543)
- GBC ProClick Easy Edit Spines, 1/2" Diameter, 85 Sheet Capacity, Black, 25PK (2515660)
- PENTEL Refill Lead Blue (0.7mm) Fine, 12 Pieces, PK12 (PPB7)
- PENTEL ® Super Hi-Polymer Lead Refill, 2H Leads, 0.7mm, Black, 12/Tube (502H)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- PENTEL Super Hi-Polymer Lead Refills, 0.5 mm, H, Black, 12/Tube (C505H)
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 (C29BPHB2)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- F (C505-F)
- ZEBRA PEN Zebra Pen ZEB87103-3 Zensations Assorted Color Lead Refills - Pack of 3 - 90 Count (ZEB87103-3)
- Pentel Ink and Lead Refills