Shop All Ink and Lead Refills
Pentel
Ink Refill, Medium, Blue
Mfr # PENLR7C
Zoro # G2687399
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size Medium
- Ink Type Rollerball
- Color Blue
- Airplane-Safe Ink Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentel
- MFR # PENLR7C
- Zoro # G2687399
- UPC # 072512167106
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Rollerball |
Color | Blue |
Airplane-Safe Ink | Yes |
Refill For Series | Pentel® EnerGel® Retractable Liquid Gel Ink Pens |
Tip/Nib Type | Conical |
Refill Format | Standard Gel |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Blue, Point Size Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDENTITY GROUP Trodat E4750 Stamp Replacement Pad, 1 x 1 5/8, Blue/Red (P4750BR)
- 3M Fold-Flat Freestanding Desktop Copyholder, Plastic, 150 Sht Cap, Black (DH340MB)
- SHARPIE Water-Resistant Ink Stick Plastic Point Pen, 0.8 mm, Black, PK36 (2083009)
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 400)
- PENTEL Refill Lead Blue (0.5mm) Fine, 12 Pieces, PK12 (PPB5)
- PENTEL Hi-Polymer Lead, 0.5 mm, Fine, HB, 360/BX, Black PK (PENC25HBBX)
- PENTEL ® Super Hi-Polymer Lead Refill, Fine, 2B Leads, 0.5mm, Black, 12/Tube (C5052B)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 3H (C505-3H)
- PENTEL Hi-Polymer Lead, 0.5 mm, HB, Fine, 30/TB, 36 Tubes/BX, BK PK (PENC25BPHB3K6BX)
- PENTEL Lead Refill, 0.5mm, PK90 (PENC25BPHB3K6)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 (85512)
- Pentel Ink and Lead Refills