Shop All Ink and Lead Refills
This Product is Discontinued
Pentel
Ink Refill, Medium, Black (Discontinued)
Mfr # PENBKC10BPA
Zoro # G2687408
This Product is Discontinued
Key Features
- Pen Ink Color Black
- Point Size Medium
- Ink Type Ballpoint
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENBKC10BPA
- Zoro # G2687408
- UPC # 072512187746
- Country of Origin India
- Category Ink and Lead Refills
Dimensions
Point Size | Medium |
Details
Item | Pen Ink Refill |
Pen Ink Color | Black |
Ink Type | Ballpoint |
Color | Black |
Description
Pen Ink Refill, Ink Type Ballpoint, Pen Ink Color Black, Point Size Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.