Shop All Ink and Lead Refills
Pentel
Ink Refill, Fine, Blue
Mfr # PENLRN5C
Zoro # G2687347
Sold in multiples of 8 for $6.88
$6.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Ink Color Blue
- Point Size Fine
- Ink Type Rollerball
- Color Blue
- Refill For Series Pentel® EnerGel® Retractable Liquid Gel Ink Pens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentel
- MFR # PENLRN5C
- Zoro # G2687347
- UPC # 072512167281
- Country of Origin Japan
- Category Ink and Lead Refills
Dimensions
Point Size | Fine |
Details
Item | Pen Ink Refill |
Pen Ink Color | Blue |
Ink Type | Rollerball |
Color | Blue |
Refill For Series | Pentel® EnerGel® Retractable Liquid Gel Ink Pens |
Refill Format | Standard Gel |
Airplane-Safe Ink | Yes |
Tip/Nib Type | Needle |
Description
Pen Ink Refill, Ink Type Rollerball, Pen Ink Color Blue, Point Size Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Learning Walls, United States Map, 48in x 72in, 1 Piece (P0078760)
- THE PENCIL GRIP Loopeez, Sensory Ring Fidget Toy, PK6 (861)
- NATIONAL Emerald Series Account Book, Green Cover, 500 Pages, 12 1/4 x 7 1/4 (56151)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Be (UBC69024)
- PENTEL Hi-Polymer Lead, 0.7 mm, Medium, 2H, 12/TB, Black PK (PEN502H)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- F (C505-F)
- PENTEL Hi-Polymer Lead, 0.5 mm, Fine, HB, 360/BX, Black PK (PENC25HBBX)
- PENTEL Super Hi-Polymer Lead Refill (0.9mm) Medium, HB, 30 Pieces, PK12 (C29HB)
- PENTEL Ink Refill, Medium, Black (PENLR7A)
- PENTEL Ink Refill, Medium, Blue (PENLRN7C)
- PICA Refills for Visor Refillable Multi-Use Marker, White, 4PK (991/52/SB)
- Pentel Ink and Lead Refills