Shop All Highlighters
Pentel
Highlighter, Bright Yellow PK12
Mfr # PENSL12G
Zoro # G5707816
product price: $15.99
/pk 12, $1.33/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Bright Yellow
- Point Type Chisel
- Marker Ink Color Yellow
- Tip Style Chisel
- Standards ACMI AP Non-Toxic Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENSL12G
- Zoro # G5707816
- UPC # 072512190937
- Country of Origin Korea, Republic of
- Category Highlighters
Details
Item | Highlighter |
Ink Color | Bright Yellow |
Point Type | Chisel |
Marker Ink Color | Yellow |
Tip Style | Chisel |
Standards | ACMI AP Non-Toxic Certified |
Features | Pocket Clip |
Grip Type | Smooth |
Highlighter Style | Pen |
Highlighter Barrel Color | Bright Yellow/Silver/Clear |
Description
Highlighter, Yellow, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Blue Color Family, 12 PK (80225)
- LEXMARK Magenta Toner Cartridge 1.5K YLD (C3210M0)
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- NINJATEK NinjaFlex Lava 3Mm .5Kg (3DNF0529005)
- SHARPIE Smear Guard Highlighter, Chisel Tip Fluorescent Pink PK12 (25009B)
- BIC Bic® Brite Liner Highlighter, Chisel Tip, Assorted Fluorescent Ink, 12/Box (BL11AST)
- INTEGRA Liquid Highlighter, Chisel Point, Ppl, PK12 (ITA33315)
- HI-LITER Flourescent Yellow Pen-Style Highlighter, 12/PK (7170923591)
- SHARPIE Neon Color Yellow Chisel Tip Highlighter , 2PK (25162PP)
- HI-LITER Desk-Style Highlighter, Light Blue, Smear Safe Nontoxic (7170907746)
- SHARPIE Tank Style Highlighters, Assorted Ink Colors, Chisel Tip, Assorted Barrel Colors, 5PK (1809199)
- Pentel Highlighters