Shop All Ink and Lead Refills
Pentel
HB Super Hi-Polymer Leads, 0.7mm, Black, 30 Leads/Pack, PK12
Mfr # C27HB
Zoro # G6763794
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 6+
- Includes 12 packs of lead (360 leads total)
- Recommended Age 11+ Years
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentel
- MFR # C27HB
- Zoro # G6763794
- UPC # 194629089253
- Country of Origin Japan
- Category Ink and Lead Refills
Details
Recommended Grade | Grade 6+ |
Includes | 12 packs of lead (360 leads total) |
Recommended Age | 11+ Years |
Color | Black |
Description
The world's #1 selling lead refills. Never needs sharpening and equivalent to #2 wooden pencils. Writes smooth dark lines and proprietary lead formula resists breaking. HB lead is guaranteed to scan on standardized tests. Each tube of Pentel Super Hi-Polymer HB lead is made of 100% recycled plastic and part of the Pentel Recycology line of products. 0.7mm lead produces crisp, medium lines of consistent density. Ideal for accounting and all general writing applications such as notes, letters, etc. Fits all 0.7mm mechanical pencils. 30 pieces in each tube. Sold as 12 tubes for a total of 360 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 18"x24" Magnetic Glass Dry Erase Board, Gloss (G2418B)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 10 1/4 in W x 8 1/2 in H (3W507)
- SIRCLE Heat Laminating Film, 40 x 250 ft. (RLP-40-03-250-3-G)
- ROYAL TONER Toner For Canon 051H 4K VL (51)
- PENTEL Hi-Polymer Lead, 0.7 mm, Medium, 2H, 12/TB, Black PK (PEN502H)
- PENTEL Super Hi-Polymer Lead Refill (0.9mm) Medium, HB, 30 Pieces, PK12 (C29HB)
- PENTEL Ink Refill, Fine, Blue (PENLRN5C)
- PENTEL Super Hi-Polymer Lead Refills, 0.5 mm, H, Black, 12/Tube (C505H)
- PENTEL Hi-Polymer Super Lead Refill - 0.5Mm- 5H (C505-5H)
- PENTEL Refill Lead Blue (0.5mm) Fine, 12 Pieces, PK12 (PPB5)
- SHARPIE Blue Retractable Rollerball Pen , 2PK (2093198)
- Pentel Ink and Lead Refills