Shop All Pens
Pentel
Gel Gel Pen, Medium 0.7 mm, Blue PK12
Mfr # PENK437C
Zoro # G9622207
product price: $7.75
/pk 12, $0.65/ea
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel
- Point Size 0.7mm
- Pen Cushion Yes
- Pen Grip Latex-Free Cushion
- Pen Tip 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Description
Gel Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Blue, Series WOW!(TM), Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Lesson Planner Book, 41 Weeks, Blue, PK2 (510-07)
- UCHIDA OF AMERICA Uchida of America UCH48006P-2 Lepen Flex Pastel Pen - Pack of 2 (UCH48006P-2)
- BIC Correction Fluid, 20mL, White, PK12 (BICWOFEC12WE)
- THE PENCIL GRIP Tempera Paint Sticks, Kwik Stix, 72/BX, AST Metallics (TPG629)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Red PK12 (PENK437B)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Black PK12 (PENK437A)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- PENTEL Pentel® Sign Pen®, Violet, PK12 (S520-V)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk (BL77A)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, 0.7mm, Blue, PK12 (BX477C)
- ZEBRA PEN Z-Grip Ballpoint Pen, Black, Med, PK24 (12221)
- Pentel Pens