Shop All Correction Fluid & Erasers
Pentel
Eraser Refills for Pentel Champ, e-sharp, Jolt, Icy and Quicker Clicker Pencils, White, PK5, 5PK
Mfr # PDE1
Zoro # G006569522
Sold in multiples of 5 for $10.95
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Standard
- For Use With Pentel® Champ® Pencils, e-sharp™ Pencils, Jolt™ Pencils, Icy™ Pencils, Quicker Clicker™ Pencils
- Eraser Type Pencil Marks
- Eraser Shape Cylindrical Rod
- Eraser Material Polyvinyl Chloride
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentel
- MFR # PDE1
- Zoro # G006569522
- UPC # 72512006801
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Erasers |
For Use With | Pentel® Champ® Pencils, e-sharp™ Pencils, Jolt™ Pencils, Icy™ Pencils, Quicker Clicker™ Pencils |
Eraser Type | Pencil Marks |
Eraser Shape | Cylindrical Rod |
Eraser Material | Polyvinyl Chloride |
Eraser Color | White |
Description
Eraser refills for Pentel mechanical pencils lift lead markings off paper with very little pressure. Won't scratch or tear paper; erases cleanly with no dust. Non-abrasive eraser will not crack or harden with age and remains soft and ready to use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER PRO EZ Squeeze Two-Hole Punch, 40-sheet capacity (2340)
- AT-A-GLANCE 12 x 11-3/4" Yearly Wall Calendar, Illustrator's Edit (G1000-17)
- SMITH CORONA Ribbon, Type, Nylon, Scm 4Lra, Black (17657)
- BETTER PACKAGES Sensor Length Assy (E555-068-01)
- PENTEL Pentel, HI-POLYMER ERASER, RECTANGULAR, MEDIUM, WHITE, LATEX-FREE HI-POLYMER, 3PK (ZEH10BP3K6)
- PENTEL Eraser, Hi-Polymer, Large, We (ZEH10)
- PENTEL Clic Erasers, Retractable, Pocket Clip, 12/BX, Black Barrel PK (PENZE22ABX)
- PENTEL Retractable Eraser, Blue/White (PENZE22C)
- PENTEL Erasers, For Automatic Drafting Pencils, 60/BX, White 60PK (PENPDE1BX)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- EASY-TO-ORGANIZE Pencil Cap Erasers, for Standard Pencils, 144-BX, Pink (EA127708)
- Pentel Correction Fluid & Erasers