Shop All Correction Fluid & Erasers
Pentel
Eraser Refill, White, Fit Twist Erase, PK3
Mfr # PENE10
Zoro # G2689429
product price: $1.59
/pk 3, $0.53/ea
Sold in multiples of 5 for $7.95
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size Standard
- Material Polyvinyl Chloride
- For Use With Pentel® Side FX™ Pencils, Twist-Erase® Pencils
- Eraser Type Pencil Marks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENE10
- Zoro # G2689429
- UPC # 072512032428
- Country of Origin China
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Erasers |
Color | White |
Material | Polyvinyl Chloride |
For Use With | Pentel® Side FX™ Pencils, Twist-Erase® Pencils |
Eraser Type | Pencil Marks |
Eraser Shape | Cylindrical Rod |
Description
Mechanical Pencil Eraser Refill, For Use With Fits Twist Erase And Twist Erase II, Color White, Material Polyvinyl Chloride, Size Fits Twist Erase And Twist Erase II, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5524, 3-1/3" x 4", Box of 300 (727825524)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- GPS SHRINK FILM Heat Activated Shrink Film 16" x 3500 ft., Polyolefin (IK7F1600)
- EDUCATIONAL INSIGHTS Beginning Phonics Hot Dots® Jr. Card Set (2352)
- PENTEL Retractable Eraser Set, Blk, Blue, Red, 3 Pc (PENZE21BP3K6)
- PENTEL Pentel, HI-POLYMER ERASER, RECTANGULAR, MEDIUM, WHITE, LATEX-FREE HI-POLYMER, 3PK (ZEH10BP3K6)
- PENTEL Eraser, Clic, Grip, Red (ZE22B)
- PENTEL Eraser, Clic, Grip, Blue, PK12 (ZE22CBX)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- INTEGRAL Integra ITA60233 Correction Tape; Side Apply; .2 in. x 394 in.;10-PK;Smoke Dispenser (ITA60233)
- Pentel Correction Fluid & Erasers