Shop All Pens
Pentel
EnerGel-X™ Retractable Liquid Gel Pen, Red, 0.5mm, PK12
Mfr # BLN105-B
Zoro # G6130524
product price: $18.59
/pk 12, $1.55/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Includes 12 pens
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Red |
Includes | 12 pens |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
Advanced blend of super-smooth rollerball and gel ink = RollerGel Ink. No smear, no smudge, no globs. Quick drying ink formulation is ideal for lefties. Attractive color-tinted barrels with curved clip design match ink color. Comfortable latex-free grip provides extended writing control. Part of the Pentel Recycology line and made of 84% recycled plastic (excluding consumable content and refills). 0.5mm needle tip writes medium lines. Refillable. Sold as a pack of 12 pens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK500 (56KJ35)
- EZ WRAP N GO Strap with Handle, Red, Nylon, 16 in. L (EZWRANGOSYS)
- CREATIVE CONVERTING Video Game Party Mylar Balloon, 18", 10PK (336670)
- SAFCO ORGANIZER, DSK, 5UPRT, MESH (SAF3256BL)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- PENTEL Pen, Energel Nv, Fine, Black, PK12 (BLN25A)
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Fine, 12/BX, Blue Ink PK (PENLR7CBX)
- PENTEL Gel Pen, Retractable/Refillable, Metal Tip, 0.7mm, 2/PK, BK Ink PK (PENBLN77BP2A)
- PENTEL Pen, Energel, Rtx, Usa, Bk (BL77USAA)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLUE INK/BARREL, DOZEN (BL27C)
- HURON Bagged Am Pen Chain Link Black (HASZ0014)
- Pentel Pens