Shop All Pens
Pentel
EnerGel-X Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, 5PK
Mfr # BL107BPS5A
Zoro # G903450848
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Marking Tool Product Group EnerGel-X
- Pen Grip Latex-Free Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Marking Tool Product Group | EnerGel-X |
Pen Grip | Latex-Free Rubber |
Item | Pens |
Pen Tip | Conical |
Features | Metal Tip |
Weight | 0.109 lbs |
Pen Sub-Brand & Product Family | EnerGel-X® |
Pen Grip Type | Latex-Free Rubber |
Pen Style | Retractable |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Black |
Description
High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Dries so fast that left-handed writers love it—no smears, no smudges, no globs. Maximum comfort and control with the latex-free grip.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Address Label, Self-Adhesive, White, PK2 (30251)
- UNIVERSAL ONE Recycled Sticky Notes, 1-1/2 x 2, Ylw, PK12 (UNV28062)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- CLAUSS Multipurpose, Shears, Ambidextrous (18544)
- PENTEL Pen, Energel Rtx, Med (BL77D)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- PENTEL Porous Point Pen, Fine 0.7 mm, Blue PK12 (PENS520C)
- PENTEL Pen, 24/7, Rollerbl, 0.7Mm, Be, PK12 (BLD97C)
- PENTEL Of America Rsvp Black Fine Point Ballpoint Pen (PE97619)
- PENTEL RTX Retractable Liquid Gel Pen, .7mm, Wh (BL77PW-P)
- PAPER MATE Comfortmate Retractable Ballpoint Pen, Medium, Blue/BE PK (PAP6310187)
- Pentel Pens