Shop All Pens
Pentel
EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel
Mfr # BL80C
Zoro # G6100079
original price:
$3.83
37% off
new price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 1 mm
- Weight 0.031 lbs
- Features Stylish Barrel with Stainless Steel Accents—Metal tip.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Bold |
Details
Pen Type | Gel Pen |
Color | Blue |
Weight | 0.031 lbs |
Features | Stylish Barrel with Stainless Steel Accents—Metal tip. |
Item | Pens |
Pen Sub-Brand & Product Family | EnerGel® RTX |
Pen Barrel Color(s) | Blue/Gray |
Pen Tip Type | Conical |
Manufacturer Pen Refill # | LR10 |
Pen Ink Color(s) | Blue |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Latex-Free Rubber |
Pen Style | Retractable |
Description
Pentel® EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE ESSENTIALS Office Essentials Black Leather Tab Dividers, Language: English (7278211484)
- AVERY White Hole Reinforcement, PK1000 (AVE05720)
- ZORO SELECT Corrugated Boxes, 15" x 15" x 12", Kraft, 25/Bundle (11A728)
- POST-IT 48"x96" Plastic Whiteboard, Gloss (DEF8X4)
- PENTEL Pentel, ENERGEL RTX RETRACTABLE GEL PEN, MEDIUM 0.7 MM, BLUE INK, BLUE/GRAY BARREL (BLN77C)
- PENTEL Retractable Roller GelPen, 0.5mm, Blk, PK24 (BLN105ASW2)
- PENTEL Pentel of America LR7A 0.7 mm Refill for Pentel Energel Retractable Liquid Gel Pens; Medium - Black Ink (LR7A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- PENTEL Retractable Gel Pen, 0.7mm, Black Ink, PK24 (K437ASW2)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK24 (PENBK91ASWUS)
- PILOT Pen, Erasable Ink, Black, PK12 (31450)
- Pentel Pens