Shop All Pens
Pentel
EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK6
Mfr # BL77BP6M1
Zoro # G403667043
product price: $17.55
/pk 6, $2.93/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Point Size Medium
- Color Assorted
- Tip Size 0.7 mm
- Pen Ink Color Blue; Brown; Lime Green; Navy; Pink; Turquoise; Violet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Medium |
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Pen Ink Color | Blue; Brown; Lime Green; Navy; Pink; Turquoise; Violet |
Pen Grip | Latex-Free Rubber |
Item | Pens |
Barrel Color | Assorted |
Pen Sub-Brand & Product Family | EnerGel® RTX |
Pen Tip Type | Conical |
Pen Grip Type | Latex-Free Rubber |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Manufacturer Pen Refill # | LR7 |
Pen Ink Color(s) | Assorted |
Pen Barrel Color(s) Assortment | Blue; Brown; Green; Navy; Pink; Turquoise; Violet |
Pen Barrel Color(s) | Assorted |
Pen Ink Color(s) Assortment | Blue; Brown; Lime Green; Navy; Pink; Turquoise; Violet |
Description
The best qualities of liquid and gel ink are blended into a super-smooth ink and delivered via an exclusive ink/tip technology for the smoothest write. Vivid, acid-free ink dries quickly without smearing or blotting and is great for left-handed writers. Retractable.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISM ENTERPRISES ISM SW- 9040 3/4 Bostitch Style Stick Staples (1602-1043)
- B-TEK WORLDWEIGH Digital Floor Scale with Remote Indicator 5000 lb. Capacity (899-300055)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- PCE INSTRUMENTS Inventory Scale, Up to 200 kg (PCE-PB 200N)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Red/Silver, PK12 (SD98B)
- PENTEL EnerGel NV Stick Gel Pen, 0.7mm Metal Tip, Red Ink/Barrel, PK12 (BL27B)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Rd (BLN75B)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Black, PK12, 12PK (SD98A)
- PENTEL Pen, Gel, Wow, 0.7Mm, Bk, PK12 (K437A)
- PENTEL Pen, Wow, Bllpnt, Med, Bk, PK36 (BK440ASWUS)
- BIC Pen, Velocity, Be, PK36 (VLG361-BLU)
- Pentel Pens