Shop All Pens
Pentel
EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Black Ink, Black Barrel
Mfr # BLP77A
Zoro # G6079830
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.03 lbs
- Pen Point Size Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 0.03 lbs |
Item | Pens |
Pen Barrel Color(s) | Black |
Pen Ink Color(s) | Black |
Manufacturer Pen Refill # | LRP7 |
Pen Grip Type | Latex-Free Rubber |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | EnerGel PRO Permanent Ink |
Description
Pentel® EnerGel PRO Retractable Gel Pen, Medium 0.7mm, Black Ink, Black Barrel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 1000 Count Preformed Nickel Coin Wrappers (7291005)
- EPSON T288520S (288) DURABrite Ultra Ink, Cyan/Magenta/Yellow (T288520-S)
- NITE IZE Cell Phone Car Mount Kit, Black (STCKP-01-R8)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F40709)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk (BL77A)
- PENTEL 0.5 mm Wow Retractable Tip Mechanical Pencil; Black (PENAL405A)
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- PENTEL Pen, Writer, Rollerbl, 0.8, Rd, PK12 (R100B)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Blue PK12 (PENBL107C)
- PENTEL EnerGel-X Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, 5PK (BL107BPS5A)
- Pentel Pens