Shop All Pens
Pentel
EnerGel NV Stick Gel Pen, 1mm Metal Tip, Red Ink/Barrel, PK12
Mfr # BL30B
Zoro # G6081912
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Red
- Tip Size 1 mm
- Features Metal Tip
- Pen Barrel Color(s) Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Bold |
Pen Point Size | 1 mm |
Details
Pen Type | Gel Pen |
Color | Red |
Item | Pens |
Features | Metal Tip |
Pen Barrel Color(s) | Red |
Pen Grip Type | Latex-Free Rubber |
Pen Cap Color(s) | Gray |
Special Ink Properties | Water-Based Gel |
Pen Style | Stick |
Weight | 0.306 lbs |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | EnerGel® NV |
Pen Ink Color(s) | Red |
Description
Pentel® EnerGel NV Stick Gel Pen, 1mm Metal Tip, Red Ink/Barrel, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Sign Holder, Magntc, Danger No Smoking, PK2 (P194943NS)
- FLIPSIDE PRODUCTS Flipside Products FLP10209 9.5 x 12 in. Chalk Board - Black (FLP10209)
- SMEAD Color Fastener Folder, 3/4" Exp, Letter, 50/BX, Red PK (SMD25740)
- KAPRO 275 Carpenter Pencil Sharpner (275-08)
- PENTEL Ballpoint Pen, Medium 1.0 mm, Assorted PK8 (PENBK93CRBP8M)
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- PENTEL Pen, Rsvp, Bp, Med, Vt, Dz, PK12 (BK91V)
- PENTEL Pentel® EnerGel Retractable Gel Pen, Refillable, Metal Tip, 0.7mm, Black Ink, 2/Set (BLN77BP2A)
- PENTEL EnerGel Alloy Retractable Gel Pen, Med 0.7mm, Black Ink, Gold Barrel (BL407XABX)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- PILOT Pen, B2P, M, Tub, Be, PK36 (072838570505)
- Pentel Pens