Shop All Pens
Pentel
EnerGel Alloy RetractableGel Pens, M, Blue
Mfr # BL407C-A
Zoro # G5261116
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Retractable
- Point Size 0.7mm
- Features Blue Barrel
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Retractable |
Item | Liquid Gel Pen |
Features | Blue Barrel |
Point Type | Medium |
Product Type | EnerGel Alloy RetractableGel Pens,M,Blue |
Pen Ink Color | Blue |
Special Ink Properties | Water-Based Gel |
Pen Sub-Brand & Product Family | EnerGel® Alloy RT |
Pen Barrel Color(s) | Blue |
Pen Style | Retractable |
Pen Grip Type | Textured Metal |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Description
EnerGel Alloy RetractableGel Pen,M,Blue, Pen Ink Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 2 mil, Clear, Pk1000 (5CNY3)
- CASIO FX-300MSPLUS2 Scientific Calculator, 12-Digit LCD (FX300MSPLUS2)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 8"x 8", Clear (R88)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 48", Kraft, 5/Bundle (56EC47)
- PENTEL EnerGel NV Stick Gel Pen, 1mm Metal Tip, Red Ink/Barrel, PK12 (BL30B)
- PENTEL Pentel, ENERGEL RTX RETRACTABLE GEL PEN, MEDIUM 0.7 MM, BLACK INK, BLACK/GRAY BARREL (BLN77A)
- PENTEL EnerGel Alloy Retractable Gel Pen, Med 0.7mm, Black Ink, Gold Barrel (BL407XABX)
- PENTEL Pentel PENBL407CA EnerGel Alloy Retractable Gel Pens; Blue (PENBL407CA)
- PENTEL 0.5 mm Wow Retractable Tip Mechanical Pencil; Black (PENAL405A)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK8 (BL107CRBP8M)
- BIC Pen, Cristal, Stick, Bp, Med, Be, PK12 (MS11BE)
- Pentel Pens