Shop All Pens
Pentel
EnerGel Alloy Retractable Gel Pen, Med 0.7mm, Black Ink, Gold Barrel
Mfr # BL407XABX
Zoro # G6073320
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.1 lbs
- Pen Style Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Black |
Weight | 0.1 lbs |
Item | Pens |
Pen Style | Retractable |
Pen Barrel Color(s) | Gold |
Special Ink Properties | Water-Based Gel |
Pen Tip Type | Conical |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | EnerGel® Alloy |
Pen Grip Type | Smooth |
Manufacturer Pen Refill # | LR7 |
Description
Pentel® EnerGel Alloy Retractable Gel Pen, Medium 0.7mm, Black Ink, Gold Barrel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Handle T-Lock Garag Door (GD52169)
- ZORO SELECT Corrugated Sheets, 40" x 48", Kraft, 5 /Bundle (55VK08)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- ZORO SELECT Corrugated Sheets, 42" x 42", Kraft, 5 /Bundle (55VK09)
- PENTEL Pen, Rsvp, Bp, Med, Rd, Dz, PK12 (BK91B)
- PENTEL R.S.V.P. Ballpoint Pen, Fine Point, Blue, PK24, 24PK (BK90C)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK5, 5PK (BL77BP5M)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Pk (BL407PA)
- PENTEL Pen, Energel Nv, Med, Blue, PK12 (BL27C)
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- PILOT Pilot 77273 Refill for Precise V5 RT Rolling Ball Fine Black Ink 2 Pack (77273)
- Pentel Pens