Shop All Pens
Pentel
EnerGel 2S Multi-Color Gel Pen/Pencil, Retractable, Medium 0.5 mm, Black/Red Ink, Black Barrel
Mfr # BLW355A
Zoro # G003667078
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Multi-Color Gel Pen/Pencil
- Point Size Medium
- Color Black/Red
- Tip Size 0.5 mm
- Barrel Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | Medium |
Tip Size | 0.5 mm |
Pen Point Size | 0.5 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Multi-Color Gel Pen/Pencil |
Color | Black/Red |
Item | Pens |
Barrel Color | Black |
Pen Grip | Latex-Free Rubber |
Pen Style | Retractable |
Special Ink Properties | Water-Based Gel |
Pen Grip Type | Latex-Free Rubber |
Manufacturer Pen Refill # | LRN5H |
Pen Ink Color(s) | Black/Red |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Black |
Pen Sub-Brand & Product Family | EnerGel® 2S |
Description
The Pentel EnerGel 2S offers two ink colors plus a mechanical pencil in a single, stylish pen. High-performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Fast-drying ink is great for left handers - no smears, no smudges and no globs. Mechanical pencil is pre-loaded with Super Hi-Polymer HB lead, is super strong, writes a clear dark line and never needs sharpening. Sleek barrel feels great in your hand and features a latex-free grip.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND ENVELOPE PAD 10.5X15 PK5 (284693)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- APOLLO Laser Printer Transparency Film, PK5 (VCG7060E-A)
- POINT PLUS 2 1/4'' x 200' Thermal Cash Register POS / Calculator Paper Roll Tape, 50PK (105RR13410)
- PENTEL Pen, Energel, Alloy Rt, 0.7, Aq (BL407LSA)
- PENTEL Pentel? WOW Retractable Ball Point Pens, Assorted, 8/Pack, PK6 (BK440BP8M)
- PENTEL Pigmented Archival Roller System Pen Black .5mm (KN105-A)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Rd, PK12 (BK90B)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.5 MM NEEDLE TIP, BLUE INK/BARREL, 12PK (BLN25C)
- PENTEL Pen, Rsvp, Fine, Usa, Bk, Dz, PK12 (BK90USAA)
- SHARPIE Rollerball Pen, , w/Metal Clip, 12/DZ, Black PK (SAN2101305)
- Pentel Pens