Shop All Pencils
Pentel
Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 24PK
Mfr # CB8-24
Zoro # G603445861
product price: $8.19
/pk 24, $0.34/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Graphite Diameter | 1.98 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 0.3 lbs |
Art/Drafting Pencil Grade | Student |
HB Graphite Scale | H |
Numeric Graphite Scale | #3 |
Pencil Barrel Color Assortment | 24 Assorted Colors |
Pencil Grip Type | Round |
Description
Pentel Arts Color Pencils create brilliant colors apply smoothly, evenly and blend easily for subtle shades, tints and color mixtures. Pre-sharpened, real wood-cased pencils contain leads that are completely glued in making them strong and break-resistant. Colors are long-lasting and fade-resistant that stand the test of time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12" x 12" x 13", Kraft, 25/Bundle (55VG85)
- WILSON JONES Minute Book Ledger Sheet, 14x8-1/2, PK100 (W901-30)
- CHARLES LEONARD Multi-Purpose Eraser, 5" Length, PK12 (74500)
- ZEBRA PEN Refill for F Pen, 1.6mm, Black, PK2 (82712)
- PENTEL Icy Mechanical Pencil, Blue, PK24 (AL27TCSW-SPR)
- PENTEL Mechanical Pencil, 0.7mm, Blk Barrel, PK12 (QE207A)
- PENTEL Mechanical Pencil, 0.7mm, Black (PENPD277TA)
- PENTEL Pencil, Mech, Icy, 0.5Mm, Gy, Dz, PK12 (AL25TA)
- PENTEL Mechanical Pencil, 0.7mm, Blue, PK12 (PENAL17C)
- PENTEL Pencil, Mech, Icy, 0.7Mm, Be, Dz, PK12 (AL27TC)
- CHARLES LEONARD Checking Pencil with Eraser, Red, 12 Per Box, PK12 (65030)
- Pentel Pencils