Shop All Pencils
Pentel
Color Pencils, 1.98 mm, H (#3), Assorted Lead/Barrel Colors, 12PK
Mfr # CB8-12
Zoro # G103445880
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Assorted
- Includes Eraser No
- Color Assorted
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Graphite Diameter | 1.98 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Assorted |
Includes Eraser | No |
Color | Assorted |
Weight | 0.1 lbs |
Pencil Grip Type | Round |
Graphite Color Assortment | Black; Blue Violet; Dark Orange; Grass Green; Lemon; Light Blue; Peach; Prussian Blue; Prussian Green; Raw Umber; Reddish Brown; Red Orange |
Numeric Graphite Scale | #3 |
Art/Drafting Pencil Grade | Student |
HB Graphite Scale | H |
Pencil Barrel Color Assortment | Black; Blue Violet; Dark Orange; Grass Green; Lemon; Light Blue; Peach; Prussian Blue; Prussian Green; Raw Umber; Reddish Brown; Red Orange |
Description
Pentel Arts Color Pencils create brilliant colors apply smoothly, evenly and blend easily for subtle shades, tints and color mixtures. Pre-sharpened, real wood-cased pencils contain leads that are completely glued in making them strong and break-resistant. Colors are long-lasting and fade-resistant that stand the test of time.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Red (96882)
- BIC Gelocity Quick Dry Retractable Ge, PK12 (RGLCG11-BE)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Black, PK3 (3174)
- SEALER SALES 3/4in. X 10yds 3mil PTFE Adhesive (TA-075-3-10)
- PENTEL Mechanical Pencil, 0.7mm, Violet, Pk12 (PENAL27TV)
- PENTEL Pencil, Mech, Esharp, 0.5Mm, Bk, PK12 (AZ125A)
- PENTEL Pentel PD345A Quicker Clicker Mechanical Pencil 0.5 mm Black Barrel (PD345A)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- PENTEL Pencil, Twist, Click, 0.7Mm, Be (PD277TC)
- PENTEL Lead Refills, 0.9mm, PK15 (PEN509HB)
- PENTEL Pencil, Mech, Icy, 0.7Mm, Be, Dz, PK12 (AL27TC)
- Pentel Pencils