Shop All Correction Fluid & Erasers
Pentel
Clic Eraser, Grip Eraser, Assorted, PK3
Mfr # ZE21TBP3M
Zoro # G7492095
product price: $4.85
/pk 3, $1.62/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size Standard
- Material Polyvinyl Chloride
- Barrel Color Randomly Assorted
- Eraser Shape Cylindrical Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # ZE21TBP3M
- Zoro # G7492095
- UPC # 072512136805
- Country of Origin Mexico
- Category Correction Fluid & Erasers
Dimensions
Size | Standard |
Details
Item | Erasers |
Color | White |
Material | Polyvinyl Chloride |
Barrel Color | Randomly Assorted |
Eraser Shape | Cylindrical Rod |
Eraser Type | Pencil Marks |
Barrel Material | Plastic |
Standards | ACMI AP Non-Toxic Certified |
Barrel Color Assortment | Light Green; Pink; Sky Blue; Violet |
For Use With | Pentel® Clic Eraser® Refills |
Description
Clic Eraser,Grip Eraser,Assorted,PK3, Package Quantity 3
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDIFORM Money Receipt Form, 2 Part Carbonless (8L829)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 3in.x3in. 2,000 Shts 100/Pad, Self Stick Notes with Lines, Bright Colors, 20PK (66335)
- XSTAMPER SCANNED Preinked Stamp, Red (XST1829)
- ZORO SELECT Literature Mailers 13" x 10" x 2", White, 50/Bundle (55VK90)
- PENTEL ® Eraser Refill For Pencil, 5/Tube, White (PDE1)
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- PENTEL Clic Erasers, Retractable, Pocket Clip, 12/BX, Black Barrel PK (PENZE22ABX)
- PENTEL Presto Multipurpose Correction Pen, 12 ml, White (ZL31W)
- PENTEL Pentel, HI-POLYMER ERASER, RECTANGULAR, MEDIUM, WHITE, LATEX-FREE HI-POLYMER, 3PK (ZEH10BP3K6)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- WITE-OUT Correction Fluid, Fast-Drying, 20 ml, 12/BX, White PK (BICWOC12WEDZ)
- Pentel Correction Fluid & Erasers