Shop All Pencils
Pentel
Champ Mechanical Pencil, 0.5mm, HB (#2.5), Black Lead/Barrel, PK24
Mfr # AL15ASW2
Zoro # G4526329
$16.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Barrel Color Translucent Black
- Includes Eraser Yes
- Color Translucent Black
- Features Pocket Clip, Refillable, Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Graphite Diameter | 0.5 mm |
Details
Item | Pencils |
Material | Plastic |
Barrel Color | Translucent Black |
Includes Eraser | Yes |
Color | Translucent Black |
Features | Pocket Clip, Refillable, Retractable |
Weight | 0.55 lbs |
Graphite Color | Black |
Mechanical Pencil Advance Type | Top-Advance |
Pencil Grip Type | Ribbed Latex-Free Rubber |
Mechanical Pencil Sleeve Type | Fixed Sleeve |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2.5 |
Description
Offers a winning combination of comfort and affordability. Extra-comfortable, extra-soft ribbed latex-free grip for less writing fatigue.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Cutting Fruit Set - Wooden Play Food (4021)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Red, 100/Case (G14053D)
- STANLEY JR . Tool Belt Nylon Black/Yellow (T010M-SY)
- BETTER OFFICE PRODUCTS 2 Pocket Glossy Laminated Paper Folders Portfolio With Prongs, Letter Size, Purple, 25PK (84284)
- PENTEL Mechanical Pencil, 0.5mm, Trans. Blue (PENPD345TC)
- PENTEL Mechanical Pencil, 0.5mm, Trans Blue, PK12 (PENAL25TC)
- PENTEL Mechanical Pencil, 0.9mm, Blue, PK12 (PENAX119C)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515A)
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- PENTEL Mechanical Pencil, 0.9mm, PK12 (PENQE419A)
- PENTEL Pencil, Mech, Esharp, 0.5Mm, Bk, PK12 (AZ125A)
- Pentel Pencils