Shop All Correction Fluid & Erasers
Pentel
Block Eraser, White, PK3
Mfr # PENZEH10BP3K6
Zoro # G2689410
original price:
$3.99
5% off
new price: $3.79
/pk 3, $1.26/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size Medium
- Material Polyvinyl Chloride
- Standards ACMI AP Non-Toxic Certified
- Eraser Shape Rectangular Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentel
- MFR # PENZEH10BP3K6
- Zoro # G2689410
- UPC # 072512045206
- Country of Origin Taiwan, Province of China
- Category Correction Fluid & Erasers
Dimensions
Size | Medium |
Details
Item | Block Style Eraser Set |
Color | White |
Material | Polyvinyl Chloride |
Standards | ACMI AP Non-Toxic Certified |
Eraser Shape | Rectangular Block |
Eraser Type | Pencil Marks |
Eraser Material | Latex-Free Hi-Polymer |
Description
Block Style Eraser Set, Color White, Material Polyvinyl Chloride, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 20" x 20", Kraft, 10/Bundle (493T86)
- ZORO SELECT Shipping Box, 24x12x12 in (55NN12)
- SCHOOL SMART INDEX CARDS 3X5 RULED SALMON PK OF 100 PK (IND35SLRL)
- LULZBOT Filament, PLA Material, 2.85mm dia., Green (RM-PL0139)
- PENTEL Clic Erasers, Retractable, Pocket Clip, 12/BX, Black Barrel PK (PENZE22ABX)
- PENTEL Erasers, For Automatic Drafting Pencils, 60/BX, White 60PK (PENPDE1BX)
- PENTEL Clic Eraser, Grip Eraser, Assorted, PK3 (ZE21TBP3M)
- PENTEL Pentel Of America PDE-1 Clic Eraser Refill .5x.5x3.1 White (PDE-1)
- PENTEL Pen-Style Eraser Refill, Fits Clic, PK2 (PENZER2)
- PENTEL Pentel, HI-POLYMER ERASER, RECTANGULAR, MEDIUM, WHITE, LATEX-FREE HI-POLYMER, 3PK (ZEH10BP3K6)
- PAPER MATE DryLineTape, 1/5"x197", Non-Refillable, PK5 (5032315)
- Pentel Correction Fluid & Erasers