Shop All Pens
Pentel
Ballpoint Pen, Medium 1.0 mm, Black PK36
Mfr # PENBK440ASWUS
Zoro # G5688742
original price:
$15.85
7% off
new price: $14.65
/pk 36, $0.41/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ballpoint
- Point Size 1.0mm
- Pen Grip Latex-Free Cushion
- Pen Cushion Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.0mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Black, Pen Grip Latex-Free Cushion, Pen Cap Retractable, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series WOW!(TM), Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Money/Rent Receipt Book, 7-1/8 x 2-3/4 (TOP46808)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 6", White, 25/Bundle (22XL53)
- ACCO 2-Piece Steel Fastener, 2-3/4" Prong-to-Prong, 2" Capacity, Pk50 (A7012995H)
- ZEBRA PEN Pen, Gel, Retractable, 0.7mm, Black, PK12 (42610)
- PENTEL R.S.V.P. Super RT Retractable Ballpoint Pen, Red, PK12, 12PK (BX480B)
- PENTEL Gel Gel Pen, Medium 0.7 mm, Red PK12 (PENK437B)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- PENTEL Paper, Copy, 20#, 8.5"x11", Be, PK12 (BL107B)
- PENTEL Pen, Gel, Oh, 0.7Mm, Be, PK12 (K497C)
- PENTEL Retractable Liquid Gel Pen, 0.7mm, Violet (BL407V-V)
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Blk Ink, Blk/Gray Barrel, PK12 (60106)
- Pentel Pens