Shop All Pens
Pentel
Ballpoint Pen, Medium 1.0 mm, Black PK24
Mfr # PENBK91ASWUS
Zoro # G5555261
product price: $12.79
/pk 24, $0.53/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ballpoint
- Point Size 1.0mm
- Pen Ink Color Black
- Grip Latex-Free Comfort Zone(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1.0mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Description
Ballpoint Pen, Pen Tip 1 mm, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Latex-Free Cushion, Pen Cap Capped, Includes Pen Cushion Cushion Included, Pen Ink Color Black, Series R.S.V.P.(R), Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVIGATOR Paper, 24#, 8.5X11, Premium Pk (SNANPL1124)
- XEROX Paper, Bold Digital, 8.5X11 Pk (XER3R11767)
- AVERY Marks A Lot Pen-Style Dry Erase Mar, PK6 (24481)
- ZEBRA PEN Zazzle Liquid Ink Highlighter, Chisel Tip, Assorted Colors, PK10 (71111)
- PENTEL EnerGel RTX Gel Pen, Retractable, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK6 (BL77BP6M1)
- PENTEL Ener Gel Liquid Ink Retractable Pens; Blue (PENBLN77PWC)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-C)
- PENTEL EnerGel Liquid Gel Refill, 0.7mm, Needle Tip, Black Ink (LRN7A)
- PENTEL Roller Ball Pen, Medium 0.8 mm, Black PK12 (PENR100A)
- PENTEL RTX Retractable Liquid Gel Pen, .5mm, Wh (BLN75PW-A)
- PAPER MATE Profile Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095476)
- Pentel Pens